12 in 24 Hacksaw

Part #L12132HT50  |  Item #3641701  |  Manufacturer Part #12132HT50

$ 40.66 EACH

Teeth Per Inch:

24
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • I-beam construction allows blade to tension up to 50,000 psi, resulting in fast, straight cuts
  • Rubberized handles for secure handling even in wet or cold conditions
  • Handle stores up to 5 extra 12" hacksaw blades (extra blades sold separately)
  • Perfect for making fast, straight cuts

Documents

Specifications

Application: Metal Cutting

Blade Length: 12 in

Blade Material: Bi-metal

Handle Material: Rubber

Length: 12 in

Saw Type: Hacksaw

Teeth Per Inch: 24

Type: L12132HT50