12 in 24 Hacksaw

You last purchased this on
 
LENOX

12 in 24 Hacksaw

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

12 in 24 Hacksaw

  • Fast #
  • Part #L1805722
  • Item #4408255
  • Manufacturer Part #1805722
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rubberized handles for secure handling even in wet or cold conditions
  • Store up to 5 extra 12" hacksaw blades in the I-beam
  • I-beam construction allows blade to tension up to 50,000 psi, resulting in fast, straight cuts
  • Requires Certification

Specifications

Blade Length (in):
12 in
Blade Material:
Metal
Handle Material:
Aluminum
Height:
1-1/4 in
Length:
17-1/2 in
Saw Type:
Hack
Teeth Per Inch:
24