12 in 24 Hacksaw

Part #L1805723  |  Item #4408256  |  Manufacturer Part #1805723

$ 15.13 EACH

Blade Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Tension up to 15,000 psi
  • Rubberized grips

Specifications

Blade Length: 12 in

Blade Material: Metal

Handle Material: Rubber

Saw Type: Hacksaw

Teeth Per Inch: 24