1/2 in. Arbor 1 Piece

Part #L1779801  |  Item #4112961  |  Manufacturer Part #1779801

$ 24.91 EACH

Shank Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Added durability hardened carbon steel for strength
  • Starts on contact split point pilot drill for faster penetration and less walking
  • Manufactured of hardened carbon steel for strength
  • Easy to attach to the hole saw

Specifications

Bit Diameter: 6 in

Blade Material: Carbon Steel

Material: Carbon Steel

Number Of Pieces: 1 Piece

Saw Type: Hole Saw

Shank Size: 1/2 in

Shank Style: Hex

Tool Type: Arbor