1/2 in. Arbor 1 Piece

Part #L1779802  |  Item #4112962  |  Manufacturer Part #1779802

$ 25.25 EACH

Shank Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Snap-back™ design makes it faster and easier to engage/disengage hole saw
  • Split point design for faster penetration and less walking
  • Manufactured of hardened carbon steel for strength
  • Easy to attach to the hole saw

Specifications

Material: Carbon Steel

Number Of Pieces: 1 Piece

Shank Size: 1/2 in

Tool Type: Arbor

Type: L1779802