1/2 in. Tube Cutter

Part #L14830TS12  |  Item #4086790  |  Manufacturer Part #14830TS12

$ 19.57 EACH

Cutting Capacity:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Optimized blade geometry of shock-resistant steel
  • Non-slip grooved cast body only needs 1/2" clearance to cut
  • Color coding for easy tool recognition and cutting direction
  • Tube diameter: 1/2"

Documents

Specifications

Application: [Copper, Cutting]

Cutting Capacity: 1/2 in

Material: Stainless Steel

Type: L14830TS12