12 in. 18 TPI Bi-metal Hacksaw Blade (Pack of 100)

You last purchased this on
 
LENOX

12 in. 18 TPI Bi-metal Hacksaw Blade (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

12 in. 18 TPI Bi-metal Hacksaw Blade (Pack of 100)

  • Fast #
  • Part #L20116218HEPK
  • Item #7728128
  • Manufacturer Part #20116218HE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shatter resistant
  • Teeth per inch: 18
  • Bi-metal construction allows blades to bend and flex without breaking
  • Requires Certification

Specifications

Application:
Heavy Metal
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.023 in
Blade Width (in):
1/2 in
Number of Blades:
100
Package Quantity:
Pack of 100
Teeth Per Inch:
18