12 in. 24 TPI Bi-metal Hacksaw Blade (Pack of 10)

You last purchased this on
 
LENOX

12 in. 24 TPI Bi-metal Hacksaw Blade (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

12 in. 24 TPI Bi-metal Hacksaw Blade (Pack of 10)

  • Fast #
  • Part #L20145V224HEPK
  • Item #7727844
  • Manufacturer Part #20145V224HE
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • SHATTER-RESISTANT: Bi-metal construction allows blades to bend and flex without breaking
  • Cuts through metals
  • T2™ TECHNOLOGY: A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
  • Requires Certification

Documents


Specifications

Application:
Metal Cutting, Wood Cutting
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.023 in
Blade Width (in):
1/2 in
Number of Blades:
10
Package Quantity:
Pack of 10
Teeth Per Inch:
24