12 X 3 4 RECIPS B118R

You last purchased this on
 
LENOX

12 X 3 4 RECIPS B118R

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

12 X 3 4 RECIPS B118R

  • Fast #
  • Part #L21511B118RPK
  • Item #7728325
  • Manufacturer Part #21511B118R
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Teeth per inch: 18
  • Patented metal cutting TPIs provide faster and more efficient cutting in the widest array of metal construction materials including Unistrut, angle iron, black pipe and more
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
12 in
Blade Material:
Steel
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
Teeth Per Inch:
18
Type:
L21511B118RPK
Width:
3/4 in