LENOX®

14 in. Cast Aluminum Pipe Wrench

Part #L2382214ALPW  |  Item #2438712  |  Manufacturer Part #2382214ALPW

$ 61.03 EACH

Length:

14 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  5
  • Pallet:  210
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Withstands high torque
  • Grips tightly
  • Reduces hand fatigue

Specifications

Color Finish: [White, Black]

Length: 14 in

Material: Cast Aluminum

Pipe Capacity: 2 in

Type: L2382214ALPW