LENOX®

14 in. Heavy Duty Pipe Wrench

Part #L2381514HDPW  |  Item #2438705  |  Manufacturer Part #2381514HDPW

Length:

14 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  5
  • Pallet:  210

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Withstands high torque
  • Grips tightly
  • Reduces hand fatigue

Specifications

Handle Material: Cast Iron

Length: 14 in

Pipe Capacity: 2 in

Type: L2381514HDPW