1/4 in. Pilot Drill Bit (1 Piece)
This product has been replaced by
Manufacturer Part #LXAH99414PB
1/4 in. Pilot Drill Bit (1 Piece)
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Product Details
- Manufactured of hardened carbon steel for strength
- Split point design for faster penetration and less walking
Specifications
- Application:
- Residential
- Bit Diameter(s) (In):
- 1/4 in
- Brand Model Compatibility:
- 1L, 4L and 6L
- Coating:
- Black Oxide
- Drill Bit Type:
- Pilot
- Length:
- 4-1/4 in
- Magnetic:
- No
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Shaft Size:
- 1/4 in
- Tool Type:
- Pilot Bit
- UL Listed:
- No