1/4 in. Self-Feed Wood Boring Bit
1/4 in. Self-Feed Wood Boring Bit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High carbon steel
- Resharpened with LENOX silm taper file
- 1/2" shank diameter
- Accurate, burr-free holes
Specifications
- Bit Diameter(s) (In):
- 1-1/4 in
- Length:
- 5-1/2 in
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Straight