LENOX®
1/8 in. - 5/8 in. Tube Cutter
Part #L21008TC58 | Item #2936605 | Manufacturer Part #21008TC58
$
21.69
EACH
Cutting Capacity:
1/8 in - 5/8 inProduct Details
- Will not walk while cutting
- Change out wheels quickly and easily
Specifications
Application: [Copper, Cutting]
Color Finish: [Blue, White]
Color Finish Category: Whites
Cutting Capacity: 1/8 in - 5/8 in
Type: L21008TC58