0 items

Lenox 18 TPI 118G Arc Gold Reciprocating Blade

L2109118GR

Blade Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Teeth per inch: 18
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Blade Thickness In
0.042 in
Teeth Per Inch
18
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday