18-TPI Hacksaw Blade

You last purchased this on
 
LENOX

18-TPI Hacksaw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

18-TPI Hacksaw Blade

  • Fast #
  • Part #L20110018HEEA
  • Item #1914688
  • Manufacturer Part #20110018HE DUP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shatter resistant
  • Teeth per inch: 18
  • Bi-metal construction allows blades to bend and flex without breaking
  • Requires Certification

Specifications

Blade Length (in):
10 in
Blade Material:
Bi-metal
Blade Thickness (in):
.025 in
Teeth Per Inch:
18
Type:
L20110018HEEA
Width:
1/2 in