19 in. Plumber's Tote in Black

You last purchased this on
 
LENOX

19 in. Plumber's Tote in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

19 in. Plumber's Tote in Black

  • Fast #
  • Part #L1787474
  • Item #4238463
  • Manufacturer Part #1787474
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Padded carrying handle folds away when not in use
  • Reflective material
  • Features 9 exterior pockets, 14 interior pockets, 10 elastic loops, hacksaw pocket, tape measure clip, and tape holder loop
  • Hard plastic waterproof bottom
  • Requires Certification

Specifications

Color Finish Name:
Black
Type:
L1787474