2-1/8 in. Self-Feed Wood Boring Bit
2-1/8 in. Self-Feed Wood Boring Bit
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 1020-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High carbon steel
- Resharpened with LENOX silm taper file
- 1/2" shank diameter
- Accurate, burr-free holes
Specifications
- Bit Diameter(s) (In):
- 2-1/8 in
- Length:
- 5-1/2 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Straight