2-3/8 in. Ratcheting Cutting
This product has been replaced by
Manufacturer Part #LXHT80823
2-3/8 in. Ratcheting Cutting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect cuts straight and easy specifically designed jaw holds pipe in place while cutting with high-carbon steel blade
- One handed operation one of the only large diameter cutters that can be ratcheted with just one hand
- One-handed operation
- Easy open pulls both handles apart to quickly start the next cut
Documents
Specifications
- Application:
- CPVC Pipe, PEX Pipe, PVC Pipe
- Color Finish Name:
- White
- Cutting Capacity:
- 2-3/8 in
- GSA Approved:
- No
- Material:
- Carbon Steel, Metal
- Number of Tools Included:
- 1
- Weight:
- 2.4 lb