2-9/16 in. Multi-Material Carbide Tipped Hole Saw

You last purchased this on
 
LENOX

2-9/16 in. Multi-Material Carbide Tipped Hole Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

2-9/16 in. Multi-Material Carbide Tipped Hole Saw

  • Fast #
  • Part #LLXAH429162
  • Item #9211016
  • Manufacturer Part #LXAH429162
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rips through nails; high performance carbides are brazed to the cutting edge for durability and to help prevent tooth loss when hitting nails or drilling through abrasive materials
  • Versatile design; carbide teeth are optimized to cut through a variety of materials including nail embedded wood, concrete block, fiber cement, and brick
  • Up to 6X faster; large carbides and aggressive tooth design cuts through material faster for rough-in applications
  • Fast, easy plug removal; deep body slots allow for easy plug removal
  • Drills through thick materials in one pass; tall body easily drills through 2X dimensional lumber with up to 3/4 in sheathing attached
  • Requires Certification

Specifications

Application:
Brick, Clean Wood, Concrete Blocks, Fiber Cement, General Purpose, Nail-Embedded Wood
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
2-9/16 in
Drilling Depth (in):
2-7/16 in
Length:
3-47/50 in
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4 in
Shank Style:
Flat
Size:
5/8 in-18
Thread Size:
18 mm
Tool Type:
Hole Saw