2-9/16 in. Hole Saw 1 Piece

Part #L2994141CG  |  Item #954711  |  Manufacturer Part #2994141CG

Diameter:

2-9/16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Carbide grit edge will not snag or chip when cutting thin materials
  • Use standard arbor or SNAP-BACK arbor

Specifications

Application: [Cutting, Fiberglass, Ceramic Tile, Laminate, Abrasive]

Diameter: 2-9/16 in

Length: 7 in

Material: Steel

Number Of Pieces: 1 Piece

Teeth Per Inch: 5.5

Tool Type: Hole Saw