3-5/8 x 5/16 in. High Carbon Steel Jigsaw Blade
3-5/8 x 5/16 in. High Carbon Steel Jigsaw Blade
Package Quantity Info:
EA: 1 IP: 1 CA: 250-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Wood Cutting
- Blade Length (in):
- 3-5/8 in
- Blade Material:
- High Carbon Steel
- Blade Type:
- Jig Saw
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 6
- Type:
- L20334BT416JCEA