Lenox 3/16-7/8 in. Varibit Step Drill Bit VB8

L30908VB8

Length

3 in

$76.81

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Patented 2 flute design cuts fast, clean, round holes
  • Split point design for faster penetration and less walking

SPECIFICATIONS

Bit Diameter
4-1/2 mm, 6 mm, 8 mm, 9-1/2 mm, 11 mm, 12-1/2 mm, 14 mm, 16 mm, 17-1/2 mm, 19 mm, 20-1/2 mm, 22 mm
Bit Sizes
3/16 in - 7/8 in
Drilling Depth in
1-1/2 in
Length
3 in
Material
High Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday