3/4 in. 6 TPI Reciprocating Saw Blade

Part #L20530B656RPK  |  Item #7728362  |  Manufacturer Part #20530B656R

$ 91.16 EACH

Teeth Per Inch:

6
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 6
  • Patented design for ultimate durability and speed when cutting clean wood or wood & nails

Specifications

Application: Wood Cutting

Blade Length: 6 in

Blade Material: Bi-metal

Blade Thickness In : 0.05 in

Blade Type: Reciprocating Saw

Number Of Pieces: 25 Piece

Package Quantity: Pack of 25

Teeth Per Inch: 6

Type: L20530B656RPK

Width: 3/4 in