3/8 in. 10Mm Stubby Spade Bit Sb38
This product has been replaced by
Manufacturer Part #LXAH93342PB
3/8 in. 10Mm Stubby Spade Bit Sb38
Package Quantity Info:
EA: 1 IP: 1 CA: 500 PT: 4000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented design allows easy plug removal
- Unique design provides the ability to cut at an angle
- Designed to run at high speeds with very little torque
- For optimal performance use with a 3/8" stubby spade bit with arbor
Specifications
- Application:
- Bits
- Bit Diameter(s) (In):
- 1/4 in
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished
- Drilling Depth (in):
- 1/4 in
- Length:
- 3/8 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in