3/8 in. Arbor (1 Piece)
Snap-Back™ 3/8 in. Arbor (1 Piece)
Package Quantity Info:
EA: 1 IP: 1 CA: 90 PT: 900-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Starts on contact split point pilot drill for faster penetration and less walking
- 9/16 in - 1-3/16 in hole saw
- Added durability hardened carbon steel for strength
- Easy to attach to the hole saw
Documents
Specifications
- Application:
- Residential
- Bit Diameter(s) (In):
- 9/16 in - 1-3/16 in
- Collection:
- Snap-Back™
- Drill Bit Type:
- Pilot
- Length:
- 5-1/4 in
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Shank Size:
- 3/8 in
- Shank Style:
- Hex
- Tool Type:
- Hole Saw Arbor