3/8 in. Arbor (1 Piece)

You last purchased this on
 
LENOX

Snap-Back™ 3/8 in. Arbor (1 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Snap-Back™ 3/8 in. Arbor (1 Piece)

  • Fast #
  • Part #L1779805
  • Item #4112965
  • Manufacturer Part #1779805
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Starts on contact split point pilot drill for faster penetration and less walking
  • Manufactured of hardened carbon steel for strength
  • Added durability hardened carbon steel for strength
  • Easy to attach to the hole saw
  • Requires Certification

Specifications

Application:
Residential
Bit Diameter(s) (In):
1-1/4 in - 6 in
Collection:
Snap-Back™
Drill Bit Type:
Pilot
Length:
5-1/4 in
Material:
Carbon Steel
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
3/8 in
Shank Style:
Hex
Tool Type:
Arbor