4-1/4 in. Hole Saw 1 Piece

Part #L3026868CT  |  Item #1737894  |  Manufacturer Part #3026868CT

Diameter:

4-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thick backing plate resists damage and increases life
  • Engineered design provides ability to cut in stainless steel like no other

Specifications

Application: [Tile, Stainless Steel, Abrasive]

Diameter: 4-1/4 in

Material: Carbide

Number Of Pieces: 1 Piece

Power Source: AC

Tool Type: Hole Saw