5-Piece Demolition Reciprocating Kit with Free Case
This product has been replaced by
Manufacturer Part #121439KPE
5-Piece Demolition Reciprocating Kit with Free Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High Speed Blasting Along The Cutting Edge Strengthens The Blade To Reduce Breaks And Increase Durability
- Power Blast Technology strengthens each blade to reduce breaks
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
Specifications
- Application:
- Metal
- Blade Length (in):
- 9 in
- Blade Material:
- Metal
- Blade Thickness (in):
- 0.042 in
- Blade Type:
- Reciprocating Saw
- Height:
- 1 in
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 14
- Tool Type:
- Reciprocating Saw
- Type:
- L1839465
- Width:
- 1 in