5/16 in. 6 TPI Bimetal Jigsaw Blade 2 Pack
This product has been replaced by
Manufacturer Part #1990846
5/16 in. 6 TPI Bimetal Jigsaw Blade 2 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bi-metal technology flexes and resists breaking and extends blade life
- Teeth per inch: 6
- Ground to precision sharpness for straight cuts and a smooth finish
Specifications
- Application:
- Wood
- Blade Length (in):
- 4 in
- Blade Material:
- Bi-metal
- Blade Type:
- Jig Saw
- Number of Pieces:
- 2 Piece
- Package Quantity:
- Pack of 2
- Teeth Per Inch:
- 6