5/16 in. High Carbon Steel Jigsaw Blade
This product has been replaced by
Manufacturer Part #1991477
5/16 in. High Carbon Steel Jigsaw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
- Teeth per inch: 6
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
Specifications
- Application:
- Wood
- Blade Length (in):
- 3-5/8 in
- Blade Material:
- Bi-metal
- Blade Type:
- Jig Saw
- Number of Pieces:
- 2 Piece
- Package Quantity:
- Pack of 2
- Teeth Per Inch:
- 6