LENOX®

6 in. 636RP Reciprocating Saw Blade

Part #L20570636RPPK  |  Manufacturer Part #20570636RP

Teeth Per Inch:

6
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented T2™ technology reduces cutting force on each tooth
  • Teeth per inch: 6
  • Power Blast™ technology increases blade life

Specifications

Blade Length: 6 in

Blade Material: Bi-metal

Blade Thickness In : 0.05 in

Blade Type: Reciprocating Saw

Number Of Pieces: 5 Piece

Package Quantity: Pack of 5

Teeth Per Inch: 6

Type: L20570636RPPK

Width: 3/4 in