LENOX®

6 in Reciprocating Saw Blade 2 Piece

Part #L20505600RGPK  |  Manufacturer Part #20505600RG

Blade Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uniformly applied, durable carbide grit particles on a flexible blade provide fast cuts without snagging or binding
  • For use with abrasive materials such as fiberglass, ceramic tile, clays, brick, and cultured marble

Specifications

Application: [Fiberglass, Ceramic, Tile, Marble, Clay, Brick]

Blade Length: 6 in

Blade Material: Carbide

Blade Thickness In : 0.032 in

Blade Type: Reciprocating Saw

Number Of Pieces: 2 Piece

Package Quantity: Pack of 2

Type: L20505600RGPK

Width: 3/4 in