6 in. Reciprocating Saw Blade
6 in. Reciprocating Saw Blade
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Faster cuts titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
- Durable construction bi-metal design stands up to the most demanding applications
- Extended blade life T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
Specifications
- Application:
- Metal Cutting
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 3/4 in
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 14
- Type:
- L21067614GRPK
- Width:
- 3/4 in