Lenox 6 in. Reciprocating Saw Blade

L21069618GRPK

Manufacturer Part #: 21069618GR

Teeth Per Inch

18

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 18

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-metal
Blade Thickness In
0.035 in
Number Of Pieces
5 Piece
Package Quantity
Pack of 5
Teeth Per Inch
18
Type
L21069618GRPK
Width
3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday