Lenox 6 x 0.035 in. Reciprocating Saw Blade

L20562610RPK

Teeth Per Inch

10
Starting at $18.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Patented T2™ technology reduces cutting force on each tooth
  • Power Blast™ technology increases blade life
  • Teeth per inch: 10

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-metal
Blade Thickness In
0.035 in
Blade Type
Reciprocating Saw Blade
Number Of Pieces
5 Piece
Package Quantity
Pack of 5
Teeth Per Inch
10
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday