7/8 x 7/8 x 3/8 in. 3-Flat Step 1 Piece
7/8 x 7/8 x 3/8 in. 3-Flat Step 1 Piece
Frequently Purchased Together
Product Details
- Patented 2 flute design cuts fast, clean, round holes
- Steam oxide coating adds durability Enhanced flute design removes chips rapidly Use of LENOX PROTOOL LUBE recommended to extend tool life
- Split point design for faster penetration and less walking
Specifications
- Application:
- Bits
- Bit Diameter(s) (In):
- 7/8 in
- Bit Sizes:
- 7/8 in
- Coating:
- Steam Oxide
- Drill Bit Type:
- Step
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Step Bit
- Shank Size:
- 3/8 in
- Shank Style:
- 3-Flat