7/8 x 3-1/2 in. 1 Piece Auger

Part #L1455907A1416  |  Item #4080913  |  Manufacturer Part #1455907A1416

$ 45.20 EACH

Bit Diameter:

7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • High speed steel screw tip increases wear resistance for extended life
  • Resharpenable with Lenox® diamond file

Specifications

Application: Wood

Bit Diameter: 7/8 in

Bit Length: 3-1/2 in

Color Finish: Black Oxide

Color Finish Category: Blacks

Drill Bit Type: Auger

Drilling Depth in : 4 in

Length: 7-1/2 in

Material: Bi-metal, High Speed Steel

Number Of Pieces: 1 Piece

Shank Size: 1/2 in

Shank Style: Hex