Lenox 8 in. Reciprocating Saw Blade

L20487B818RPK

Manufacturer Part #: 20487B818R

Teeth Per Inch

18

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 18
  • Teeth per inch: 14
  • Bi-metal design stands up to the most demanding applications
  • For use on medium and thick metal

SPECIFICATIONS

Application
Medium Metal, Thin Metal
Blade Length
8 in
Blade Material
Bi-metal
Blade Thickness In
0.035 in
Number Of Pieces
25 Piece
Package Quantity
Pack of 25
Teeth Per Inch
18
Type
L20487B818RPK
Width
3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday