Manual Non Magnetic 9 in. Multi-bit 10 Piece Screwdriver
Manual Non Magnetic 9 in. Multi-bit 10 Piece Screwdriver
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduced stripping with a thicker nut for longer life
- Comfortable grip
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- Drive Type:
- Multi-bit
- Handle Material:
- Plastic
- Handle Type:
- Ergonomic
- Magnetic:
- No
- Multi-Purpose:
- 9-in-1
- Number of Pieces:
- 10 Piece
- Power Source:
- Manual
- Shaft Length:
- 9 in
- Tool Type:
- Screwdriver
- Weight:
- 0.506 lb