Lenox 9 in. Demolition Reciprocating Saw Blade

L20597960RPK

Manufacturer Part #: 20597960R

Teeth Per Inch

10

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
  • Teeth per inch: 10
  • Demolition reciprocating

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-metal
Blade Thickness In
0.062 in
Number Of Pieces
2 Piece
Package Quantity
Pack of 2
Teeth Per Inch
10
Type
L20597960RPK
Width
1 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday