Advantage™ 2-11/16 in. Hole Saw

Part #L3024343CT  |  Item #3445264  |  Manufacturer Part #3024343CT

$ 69.95 EACH

Diameter:

2-11/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Thick backing plate resists damage and increases life
  • Engineered design provides ability to cut in stainless steel like no other

Specifications

Application: [Abrasive, Aluminum, Cast Iron, Ceramic Tile, Fiberglass, Stainless Steel]

Bare Tool or Kit: Bare Tool

Brand Model Compatibility: 2L, 3L, 6L and 7L Arbors

Collection: Advantage™

Diameter: 2-11/16 in

Material: Carbide

Number of Tools Included: 1

Saw Type: Hole Saw

Tool Type: Hole Saw