Backpack Tool Bag
Backpack Tool Bag
Frequently Purchased Together
Product Details
- Superior visibility red interior for superior tool visibility
- Maximum durability reinforced stitching and water-resistant, molded base hold up to jobsite conditions
- Flexible storage over 30 pockets of various sizes to keep tools organized
- Maximum comfort padded shoulder straps and back for comfortable and easy carrying
Specifications
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- 1680 Denier Nylon
- Type:
- L1894646