0 items

Lenox Bimetal Hole Saw

L177

Diameter

1-1/8 in
Starting at $12.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Speed Slot® features a staircase design for easy plug removal

SPECIFICATIONS

Diameter
1-1/8 in
Material
Bi-metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday