BMTL FAST CUT JIG SAW Blade 4 X 5/16

This product has been replaced by

*CVR* JIG B456T5 4 X 5/16 X 058 X 6
LENOX *CVR* JIG B456T5 4 X 5/16 X 058 X 6
Manufacturer Part #1990703
You last purchased this on
 
LENOX

BMTL FAST CUT JIG SAW Blade 4 X 5/16

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* JIG B456T5 4 X 5/16 X 058 X 6
LENOX *CVR* JIG B456T5 4 X 5/16 X 058 X 6
Manufacturer Part #1990703
LENOX

BMTL FAST CUT JIG SAW Blade 4 X 5/16

  • Fast #
  • Part #L20315BT456SPK
  • Item #7728599
  • Manufacturer Part #20315BT456S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bi-metal technology flexes and resists breaking and extends blade life
  • Teeth per inch: 6
  • Ground to precision sharpness for straight cuts and a smooth finish
  • T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Aggressive Blade Design
  • Power Arc Curved Blade
  • Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Extended Blade Life
  • Requires Certification

Specifications

Application:
Wood Cutting
Blade Length (in):
4 in
Blade Material:
Bi-metal
Blade Thickness (in):
5/16 in
Blade Type:
Jig Saw
Number of Pieces:
2 Piece
Package Quantity:
Pack of 2
Teeth Per Inch:
6
Type:
L20315BT456SPK