0 items

Lenox Carbide Grit Hole Saw

L299CG

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carbide grit edge will not snag or chip when cutting thin materials

SPECIFICATIONS

Diameter
7/8 in
Length
1-5/8 in
Material
Steel
Teeth Per Inch
5.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday