9 in Reciprocating Saw Blade 12 Piece

You last purchased this on
 
LENOX

9 in Reciprocating Saw Blade 12 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

9 in Reciprocating Saw Blade 12 Piece

  • Fast #
  • Part #L1214412RKD
  • Item #4081173
  • Manufacturer Part #1214412RKD
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
  • Includes blades: 6066R, 6114R, 9114R, 966R, and 960R
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Includes storage case
  • Requires Certification

Documents


Specifications

Application:
Residential
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Number of Pieces:
12 Piece
Number of Tools Included:
1
Weight:
0.68 kg