11 in Reciprocating Saw Blade 1 Piece

This product has been replaced by

LENOX Reciprocating Saw Blade 1 Piece
LENOX 9 in Reciprocating Saw Blade 1 Piece
Manufacturer Part #1766338
You last purchased this on
 
LENOX

Diamond™ 11 in Reciprocating Saw Blade 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LENOX Reciprocating Saw Blade 1 Piece
LENOX 9 in Reciprocating Saw Blade 1 Piece
Manufacturer Part #1766338
LENOX

Diamond™ 11 in Reciprocating Saw Blade 1 Piece

  • Fast #
  • Part #L1766356
  • Item #4029139
  • Manufacturer Part #1766356
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 5 – for example, 5, 10, 15, and so on.
Order in multiples of 5
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diamond grit cutting edge and dual tangs provide longer life than standard carbide grit blades
  • Snap cutters can crush the pipe leaving ragged edges, a reciprocating blade will not
  • Allows end user to flip blade around reducing amount of waster grit and maximizing cost per cut
  • Requires Certification

Specifications

Blade Length (in):
11 in
Blade Material:
Metal
Blade Thickness (in):
.042 in
Blade Type:
Reciprocating Saw
Collection:
Diamond™
Length:
11 in
Number of Pieces:
1 Piece
Type:
L1766356
Width:
3/4 in