2-1/2 in. Blade (Pack of 100)
Gold® 2-1/2 in. Blade (Pack of 100)
Frequently Purchased Together
Product Details
- High speed steel edge
- For use on dry wall, insulation, flooring, roofing, and more
- Patented bi-metal construction
Specifications
- Application:
- Drywall, Insulated, Floor, Roofing
- Blade Length (in):
- 2-1/2 in
- Collection:
- Gold®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 2-1/2 in
- Material:
- High Speed Steel, Bi-metal
- Package Quantity:
- Pack of 100
- Tool Type:
- Blade