2-1/2 in. (Pack of 100) Blade
Gold® 2-1/2 in. (Pack of 100) Blade
Package Quantity Info:
EA: 1 IP: 1 CA: 4000 PT: 72000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High speed steel edge
- For use on dry wall, insulation, flooring, roofing, and more
- Patented bi-metal construction
Specifications
- Blade Length (in):
- 2-1/2 in
- Collection:
- Gold®
- Color Finish Name:
- White
- Length:
- 2-1/2 in
- Material:
- High Speed Steel, Bi-metal
- Package Quantity:
- Pack of 100
- Tool Type:
- Blade